Check Availability
  • PURDY 

    3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C535
  • Mfr. Model # 144380330
  • (3)
3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purdy's versatile XL™ Sprig™ paint brush is designed for use with all paints and stains, for interior and exterior projects in all types of environments. The bristles blend solid, round, and tapered DuPont® Tynex® and Orel® filaments for reliable performance no matter what the job. This flat trim brush with a distinctive copper ferrule is handcrafted for maximum performance.
Show More Close
 

Technical Specifications

Item # 14C535
Mfr. Model # 144380330
UNSPSC #31211904
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 5/8"
Bristle Length 3-3/16"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In