Check Availability
  • PURDY 

    3" Flat Sash Nylon Paint Brush, Firm, for Latex Based, 1 EA

  • Item # 14C534
  • Mfr. Model # 144380230
  • (2)
3" Flat Sash Nylon Paint Brush, Firm, for Latex Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purdy's Nylox™ Sprig™ flat trim paint brush provides an ultra-smooth finish with latex paints in interior projects. The brush is handcrafted with 100% DuPont® nylon filaments for maximum performance. The brush is tipped and flagged for a flawless finish.
Show More Close
 

Technical Specifications

Item # 14C534
Mfr. Model # 144380230
UNSPSC #31211904
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Latex Based
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Water
Brush Thickness 5/8"
Bristle Length 3-3/16"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions