Check Availability
  • PURDY 

    3" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 14C536
  • Mfr. Model # 144380430
3" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purdy's White Bristle Sprig™ flat trim paint brush produces outstanding results even with challenging coatings for applications that require an extremely smooth finish. It is effective with fine oil-based paints, stains, varnishes, shellacs, lacquers, and polyurethanes.This Purdy® paint brush is handcrafted for maximum performance.
• Woodwork
• Furniture
• Marine
Show More Close
 

Technical Specifications

Item # 14C536
Mfr. Model # 144380430
UNSPSC #31211904
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 5/8"
Bristle Length 3-1/8"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions