Check Availability
  • PURDY 

    3" Flat Sash China Hair Paint Brush, Firm, for Oil Based, 1 EA

  • Item # 14C533
  • Mfr. Model # 144380030
3" Flat Sash China Hair Paint Brush, Firm, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purdy's Black Bristle Sprig™ paint brush has a natural bristle for a smooth finish with oil-based paints and stains. It is made to hold and deliver more paint than any other natural material. The high-quality black bristles have naturally flagged tips for smooth results on a wide range of surfaces. This Purdy® paint brush is handcrafted for maximum performance.
Show More Close
 

Technical Specifications

Item # 14C533
Mfr. Model # 144380030
UNSPSC #31211904
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil
Brush Thickness 5/8"
Bristle Length 3-1/8"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions