Check Availability
  • PURDY 

    2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C523
  • Mfr. Model # 144064320
  • (1)
2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each Purdy® brush is handcrafted for maximum performance.

The XL™ series brushes feature a blend of dyed Tynex® nylon and Orel® polyester bristles. They also feature natural hardwood handles and brushed copper ferrules. Though ideal for painting outside in hot, humid conditions, the brushes can also be used for interior projects.

Tynex and Orel are registered trademarks of E. I. du Pont de Nemours and Company.
Show More Close
 

Technical Specifications

Item # 14C523
Mfr. Model # 144064320
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-11/16"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions