Check Availability
  • PURAIR 

    Steel Fume Hood Cart

  • Item # 52WU27
  • Mfr. Model # CARTP536
Steel Fume Hood Cart
Qty
  • Web Price
    $727.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU27
Mfr. Model # CARTP536
UNSPSC #41103502
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Fume Hood Cart
Type Heavy-Duty
Overall Height 34"
Overall Width 28-1/2"
Overall Length 36"
Number of Filters Required 0
Material Steel
Width 28-1/2"
Height 34"
For Use With Fume Hood
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close