Check Availability
  • PUMA SAFETY SHOES 

    LowH Men's Athletic Work Shoes, Composite Toe Type, Gray/Green, Size 10EEE

  • Item # 39FV85
  • Mfr. Model # 642525 SZ: 10EEE
LowH Men's Athletic Work Shoes, Composite Toe Type, Gray/Green, Size 10EEE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FV85
Mfr. Model # 642525 SZ: 10EEE
UNSPSC #46181605
Shipping Weight 3.55 lbs
Country of Origin China *
Item Athletic Work Shoes
Toe Type Composite
Gender Men's
Size 10
Footwear Width EEE
Metatarsal Guard No
Insulated No
Insulation Type None
Insulation Weight None
Waterproof No
Waterproof Type None
Color Gray/Green
Height Low
Metatarsal System No
Footwear Closure Type Lace Up
Liner Material BreathActive
Shank Material TPU
Midsole Material EVA
Outsole Material Rubber
Manufacturers Suggested Sole Slip Rating Not Rated
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole Yes
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap Yes
Removable Insole Yes
Insole System Puma Evercushion Gel Run Footbed
Non Metallic Upper Yes
Max. Heat Rating 572 Degrees F
Footwear Construction Type Slip Lasted
Heel Height 1" or Greater
Footwear Shank Type TPU
Upper Boot Material Leather/Mesh
Upper Material Description Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry Not Tested
Mark II Slip Test Results- Dairy Tile Wet 0.46
Mark II Slip Test Results- Dairy Tile Oily Wet 0.25
Style Number 642525
ASTM Footwear Class F2413-11 I/75 C/75 SD
Standards ASTM F2413-11 I/75 C/75 SD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms