Check Availability
  • PULSAFEEDER 

    150 psi Back Pressure Valve, 1/2 (F) NPT

  • Item # 6KYG2
  • Mfr. Model # NA200001-PVD
150 psi Back Pressure Valve, 1/2 (F) NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KYG2
Mfr. Model # NA200001-PVD
UNSPSC #40141606
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Valve
Type Back Pressure
Max. Flow GPM 15
Pressure Range (PSI) 10-150
Max. Fluid Temp. (F) 280
Body Material PVDF
Wetted Materials PTFE/EDPM
Inlet Port (In.) 1/2 (F) NPT
Outlet Port (In.) 1/2 FNPT
Max. Pressure (PSI) 150
Height (In.) 4.25
Function Consistent Back Pressure And Prevents Siphoning
Application Chemical Metering
Includes Valve
* This product's country of origin is subject to change

Compliance and Restrictions