Check Availability
  • PSE AMBER 

    Trade Number 3346 Automotive Replacement Bulbs, T4, 2-Pin (G4), 12 Volt, 240 Lumens

  • Item # 3JYH4
  • Mfr. Model # T03346
Trade Number 3346 Automotive Replacement Bulbs, T4, 2-Pin (G4), 12 Volt, 240 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 12V halogen replacement bulb features extended leads.
Show More Close
 

Technical Specifications

Item # 3JYH4
Mfr. Model # T03346
UNSPSC #25172901
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Automotive Replacement Bulbs
Overall Bulb Shape T
Trade Number 3346
Bulb Shape T4
Bulb Base Type 2-Pin (G4)
Voltage 12
Bulb Primary Application Automotive
Bulb Type Miniature
Average Bulb Life 2000 hr.
Lumens 240
Light Technology Halogen
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.