Check Availability
  • PSE AMBER 

    Trade Number 1549 Automotive Replacement Bulbs, Plastic Wedge (W2.1x9.5d), 13

  • Item # 3VNV2
  • Mfr. Model # T01549
Trade Number 1549 Automotive Replacement Bulbs, Plastic Wedge (W2.1x9.5d), 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement bulb features a candle shape and a 12V halogen lamp.
Show More Close
 

Technical Specifications

Item # 3VNV2
Mfr. Model # T01549
UNSPSC #25172901
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Automotive Replacement Bulbs
Trade Number 1549
Bulb Base Type Plastic Wedge (W2.1x9.5d)
Voltage 13
Bulb Primary Application Automotive
Bulb Type Miniature
Average Bulb Life 1000 hr.
Light Technology Halogen
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.