Check Availability
  • PSE AMBER 

    Trade Number 1544 Automotive Replacement Bulbs, T3, 24

  • Item # 3JYH6
  • Mfr. Model # T01544
Trade Number 1544 Automotive Replacement Bulbs, T3, 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement lamp features a candle shape and 24V, candle-shaped bulb.
Show More Close
 

Technical Specifications

Item # 3JYH6
Mfr. Model # T01544
UNSPSC #25172901
Shipping Weight 0.01 lbs
Country of Origin Germany *
Item Automotive Replacement Bulbs
Overall Bulb Shape T
Trade Number 1544
Bulb Shape T3
Voltage 24
Bulb Primary Application Automotive
Bulb Type Miniature
Bulb Amps 250mA
Light Technology Halogen
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.