Check Availability
  • PSE AMBER 

    Siren with PA/Radio Rebroadcast,8Amps AC

  • Item # 6GPW3
  • Mfr. Model # 3932
Siren with PA/Radio Rebroadcast,8Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GPW3
Mfr. Model # 3932
UNSPSC #39111706
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Siren with PA/Radio Rebroadcast
Input Voltage 10 to 16VDC
Standby Current 8 ADC
* This product's country of origin is subject to change

Compliance and Restrictions