Check Availability
  • PSE AMBER 

    Dual Level Strobe Light, Red, Rotating

  • Item # 6GPN5
  • Mfr. Model # LSS222R
Dual Level Strobe Light, Red, Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GPN5
Mfr. Model # LSS222R
UNSPSC #39111706
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Item Dual Level Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Red
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 39
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class I, California Title 13
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 24VDC
Number of LEDs 20
Height - Vehicle Lighting 4-1/2"
Diameter - Vehicle Lighting 5"
Features Reverse Polarity Protection
Flashes per Minute Variable
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Round
Light Output Not Rated
Voltage 12VDC
Current Drawn 0.85A
Watts 10.2
Includes 12" Pigtail
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms