Check Availability
  • PS DOORS 

    Safety Gate,34-3/4 to 38-1/2 In,Alum

  • Item # 39L685
  • Mfr. Model # LSG-36-ALU
Safety Gate,34-3/4 to 38-1/2 In,Alum Safety Gate,34-3/4 to 38-1/2 In,Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39L685
Mfr. Model # LSG-36-ALU
UNSPSC #24101809
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 34-3/4" to 38-1/2"
Adjustable Width Increment 3-3/4"
Material Aluminum
Finish Mill
Color Unpainted
In Use Height 22-1/4"
Gate Swings Right/Left
Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
Standards OSHA
Includes Mounting Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close