Check Availability
  • PS DOORS 

    Adjustable Safety Gate, 22-1/4" In Use Height, 316L Stainless Steel

  • Item # 39L670
  • Mfr. Model # LSG-30-SS-SW
Adjustable Safety Gate, 22-1/4" In Use Height, 316L Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PS DOORS Ladder Safety Gate provides protection, helping to minimize the chances of a fall from elevated platforms, mezzanines, or ladderways. This self-closing swing gate provides 42 in. top- and mid-rail protection to help ensure your safety.
Show More Close
 

Technical Specifications

Item # 39L670
Mfr. Model # LSG-30-SS-SW
UNSPSC #24101809
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 28-3/4" to 32-1/2"
Adjustable Width Increment 3-3/4"
Material 316L Stainless Steel
Finish Mill
Color Unpainted
In Use Height 22-1/4"
Gate Swings Right/Left
Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
Standards OSHA
Includes Mounting Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions