Check Availability
  • PS DOORS 

    Safety Gate,16-3/4 to 20-1/2 In,Steel

  • Item # 39L641
  • Mfr. Model # LSG-18-GAL
Safety Gate,16-3/4 to 20-1/2 In,Steel Safety Gate,16-3/4 to 20-1/2 In,Steel Safety Gate,16-3/4 to 20-1/2 In,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39L641
Mfr. Model # LSG-18-GAL
UNSPSC #24101809
Catalog Page 1312
Shipping Weight 19.75 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 16-3/4" to 20-1/2"
Adjustable Width Increment 3-3/4"
Material Carbon Steel
Finish Galvanized
Color Gray
In Use Height 22-1/4"
Gate Swings Right/Left
Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
Standards OSHA
Includes Mounting Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions