Check Availability
Safety Gate,42-3/4 to 46-1/2 In,Steel
  • PS DOORS 

    Safety Gate,42-3/4 to 46-1/2 In,Steel

  • Item # 39L635
  • Mfr. Model # LSG-44-PCY
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 39L635
Mfr. Model # LSG-44-PCY
UNSPSC #24101809
Catalog Page 1312
Shipping Weight 30.65 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 42-3/4" to 46-1/2"
Adjustable Width Increment 3-3/4"
Material Carbon Steel
Finish Powder Coated
Color Yellow
In Use Height 22-1/4"
Gate Swings Right/Left
Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
Standards OSHA
Includes Mounting Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions