Check Availability
  • PS DOORS 

    Safety Gate,34-3/4 to 38-1/2 In,Steel

  • Item # 39L633
  • Mfr. Model # LSG-36-PCY
Safety Gate,34-3/4 to 38-1/2 In,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39L633
Mfr. Model # LSG-36-PCY
UNSPSC #24101809
Catalog Page 1312
Shipping Weight 25.7 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 34-3/4" to 38-1/2"
Adjustable Width Increment 3-3/4"
Material Carbon Steel
Finish Powder Coated
Color Yellow
In Use Height 22-1/4"
Gate Swings Right/Left
Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
Standards OSHA
Includes Mounting Hardware
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions