Check Availability
  • PS DOORS 

    Roof Hatch Safety Railing, Fits Hatch Length 30" to 48", Fits Hatch Width 30" to 48"

  • Item # 32GW05
  • Mfr. Model # HSF-4848MG
Roof Hatch Safety Railing, Fits Hatch Length 30" to 48", Fits Hatch Width 30" to 48" HatchSafe Safety Railing,48in.L x 48in.W HatchSafe Safety Railing,48in.L x 48in.W HatchSafe Safety Railing,48in.L x 48in.W
Qty
  • Web Price
    $1,923.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GW05
Mfr. Model # HSF-4848MG
UNSPSC #30191601
Shipping Weight 239.0 lbs
Country of Origin USA *
Item Roof Hatch Safety Railing
Fits Hatch Width 30" to 48"
Fits Hatch Length 30" to 48"
Top Rail Height 43"
Rail Material Mild Steel
Finish Powder Coated
Color Gray
Mounting Through Bolt Onto Roof Hatch
For Use With Roof Hatches
Includes Self-Closing Gate, Mounting Hardware
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions