Check Availability
  • PS DOORS 

    42" to 84"H Deck Mounted Pallet Safety Gate; Opening Width: 5 ft.

  • Item # 32GW08
  • Mfr. Model # PLG-6084
42" to 84"H Deck Mounted Pallet Safety Gate; Opening Width: 5 ft. Pallet Safety Gate,Manual,5 ft. Pallet Safety Gate,Manual,5 ft. Pallet Safety Gate,Manual,5 ft.
Qty
  • Web Price
    $2,038.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply forklift a pallet of material through the PS DOORS Pallet Safety Gate and back away. The pallet gate closes up against material, helping to protect the mezzanine edge. Ideal for material handling, mezzanine openings, pallet racking, warehousing, and picking/packaging areas. The gate features 2 standard sizes to fit your opening width, durable stainless steel torsion springs, and 7-ft. high vertical guide posts High-impact bumpers protect material from being damaged with an adjustable crossbar that provides stability.. Includes all hardware for installation. Designed to meet OSHA safety requirements.
Show More Close
 

Technical Specifications

Item # 32GW08
Mfr. Model # PLG-6084
UNSPSC #24101809
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Pallet Safety Gate
Operation Manual
Height 42" to 84"
Opening Width 5 ft.
Material Mild Steel
Finish Powder Coated
Mounting Location Deck Mounted
Standards OSHA
Includes All Assembly Hardware
* This product's country of origin is subject to change

Compliance and Restrictions