Check Availability
  • PROVON 

    Unscented Liquid Hand Cleaner, 535mL Pump Bottle, Universal, 6 PK

  • Item # 52EE27
  • Mfr. Model # 5742-06
Unscented Liquid Hand Cleaner, 535mL Pump Bottle, Universal, 6 PK Liquid Hand Cleaner,535mL,Unscented,PK6 Liquid Hand Cleaner,535mL,Unscented,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering a fragrance-free, dye-free formulation, this antimicrobial handwash can be used as a surgical scrub for healthcare applications. It's tough on germs and gentle on hands.
Show More Close
 

Technical Specifications

Item # 52EE27
Mfr. Model # 5742-06
UNSPSC #53131627
Shipping Weight 8.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Universal
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 535mL
Hygiene Properties Antimicrobial
Formula Antimicrobial
Fragrance Unscented
Color Amber
Uses Dispenser Mfr. No. 5700-06
Item Hand Cleaner
* This product's country of origin is subject to change