Check Availability
  • PROVON 

    Unscented Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK

  • Item # 3EUF2
  • Mfr. Model # 5382-02
Unscented Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK Foam Hand Soap,1200mL, Unscented,PK2 Foam Hand Soap,1200mL, Unscented,PK2 Foam Hand Soap,1200mL, Unscented,PK2 Foam Hand Soap,1200mL, Unscented,PK2 Foam Hand Soap,1200mL, Unscented,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dermatologist tested to be mild, this foaming hand soap is biodegradable. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 3EUF2
Mfr. Model # 5382-02
UNSPSC #53131627
Catalog Page 1496
Shipping Weight 7.15 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Formula Provon
Fragrance Unscented
Color Gray
Uses Dispenser Mfr. No. 2745-12
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Albania , Armenia , Aruba , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Burkina-Faso , Bahrain , Burundi , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Bouvet Islands , Belarus , Central African Republic , Switzerland , Ivory Coast , China , Colombia , Costa Rica , Cuba , Cyprus , Djibouti , Denmark , Dominica , Estonia , Eritrea , Finland , Falkland Islands , Faroe Islands , France , Gabon , French Guiana , Ghana , Gambia , Guinea , Equatorial Guinea , S. George & S. Sandwich Islands , Guyana , Honduras , Croatia , Hungary , Iran , Italy , Japan , Kenya , Cayman Islands , Kazakhstan , Laos , Liechtenstein , Sri Lanka , Luxembourg , Latvia , Morocco , Madagascar , Macedonia , Myanmar , Macau , Montserrat , Mauritius , Maldives , Malaysia , Mozambique , New Caledonia , Netherlands , Norway , Nepal , Niue Islands , Oman , French Polynesia , Philippines , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Qatar , Romania , Russian Federation , Rwanda , Saudi Arabia , Seychelles , Singapore , Slovenia , Svalbard , Sierra Leone , Senegal , Republic of South Sudan , El Salvador , Syria , Swaziland , French Southern Territories , Thailand , Tokelau Islands , Trinidad and Tobago , Tanzania , Ukraine , American Minor Outlying Islands , Uzbekistan , Wallis and Futuna Islands , Yemen and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Search Terms