This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROVON 

    Unscented Foam Hand Soap, 700mL Cartridge, ADX, 4 PK

  • Item # 12Z339
  • Mfr. Model # 8722-04
Unscented Foam Hand Soap, 700mL Cartridge, ADX, 4 PK Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4 Foam Hand Soap,700mL,Unscented,PK4

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Formulated with advanced skin moisturizers, this fragrance- and dye-free handwash delivers effective germ kill against a broad range of microorganisms. The SANITARY SEALED™ refill helps prevent contamination. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 12Z339
Mfr. Model # 8722-04
UNSPSC #53131627
Shipping Weight 7.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 700mL
Hygiene Properties Antibacterial
Formula Triclosan(R)
Fragrance Unscented
Color Colorless to Yellow
Uses Dispenser Mfr. No. 8771-06, 8772-06
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Anguilla , Albania , Armenia , Antarctica , Bosnia and Herzegovina , Barbados , Bangladesh , Bahrain , Benin , Bolivia , Bhutan , Bouvet Islands , Canada , Cocos Islands , Congo , Switzerland , Chile , Dominica , Dominican Republic , Ecuador , Estonia , Spain , France , Georgia , Equatorial Guinea , Guatemala , Guinea-Bissau , Hungary , Kirghizia , Kiribati , Kazakhstan , Laos , St. Lucia , Lithuania , Latvia , Libya , Morocco , Madagascar , Macedonia , Martinique , Namibia , Niger , Norfolk Islands , Nepal , Papua New Guinea , Philippines , Saudi Arabia , Solomon Islands , Sudan , Svalbard , Senegal , El Salvador , Country of Sint Maarten , Chad , Thailand , Tokelau Islands , Turkmenistan , Tunisia , Tanzania , Ukraine , Uruguay , St. Vincent and the Grenadines , Wallis and Futuna Islands , Zambia and Zimbabwe .

This item is restricted for international sale.