Check Availability
  • PROVON 

    Liquid Body Wash, Floral, 1000mL Cartridge, 8 PK

  • Item # 34TC33
  • Mfr. Model # 2113-08
Liquid Body Wash, Floral, 1000mL Cartridge, 8 PK Liquid Body Wash,1000mL,Floral,PK8 Liquid Body Wash,1000mL,Floral,PK8 Liquid Body Wash,1000mL,Floral,PK8 Liquid Body Wash,1000mL,Floral,PK8 Liquid Body Wash,1000mL,Floral,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with a soft, floral fragrance, this liquid body wash refill can be used with dispenser No. 5VN11, available separately. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 34TC33
Mfr. Model # 2113-08
UNSPSC #53131627
Shipping Weight 19.55 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series NXT
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 1000mL
Hygiene Properties Moisturizing
Fragrance Floral
Formula PH-Balanced for Mildness
Color Pink
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Uses Dispenser Mfr. No. 2115
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Argentina , Austria , Australia , Bosnia and Herzegovina , Barbados , Bangladesh , Burkina-Faso , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Christmas Island , Djibouti , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Gabon , United Kingdom , Grenada , French Guiana , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Ireland , Isle of Man , British Indian Ocean Territory , Iraq , Iran , Italy , Bailiwick of Jersey , Jordan , Japan , Kirghizia , Kiribati , Comoros , St. Kitts and Nevis , South Korea , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Sri Lanka , Liberia , Lesotho , Lithuania , Monaco , Moldavia , Republic of Montenegro , Madagascar , Mali , Myanmar , Mongolia , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Nepal , Niue Islands , New Zealand , Panama , Peru , French Polynesia , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Palestinian Territory , Paraguay , Qatar , Reunion , Romania , Russian Federation , Saudi Arabia , Solomon Islands , Singapore , Saint Helena , Slovenia , Slovakia , San Marino , Somalia , Suriname , El Salvador , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Turkey , Taiwan , Tanzania , Ukraine , American Minor Outlying Islands , Uruguay , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Western Samoa , Yemen , Mayotte , South Africa and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms