Check Availability
  • PROVON 

    Fruit Floral Foam Hand Soap, 1250mL Cartridge, FMX, 3 PK

  • Item # 3WU74
  • Mfr. Model # 5188-03
Fruit Floral Foam Hand Soap, 1250mL Cartridge, FMX, 3 PK Foam Hand Soap,1250mL,Fruit Floral,PK3 Foam Hand Soap,1250mL,Fruit Floral,PK3 Foam Hand Soap,1250mL,Fruit Floral,PK3 Foam Hand Soap,1250mL,Fruit Floral,PK3 Foam Hand Soap,1250mL,Fruit Floral,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated with moisturizers, this medicated antimicrobial soap kills most common germs that may cause disease. Use it to refill FMX™ dispensing systems, available separately. The SANITARY SEALED™ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 3WU74
Mfr. Model # 5188-03
UNSPSC #53131627
Catalog Page 1496
Shipping Weight 9.35 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antimicrobial, Medicated
Formula Triclosan(R)
Fragrance Fruit Floral
Color Clear Blue Green
Uses Dispenser Mfr. No. 5160-06
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Antigua and Barbuda , Albania , Armenia , Angola , Aruba , Bosnia and Herzegovina , Bangladesh , Burkina-Faso , Bulgaria , Burundi , Benin , Bermuda , Brunei Darussalam , Bahamas , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Ivory Coast , Cook Islands , Chile , Colombia , Cuba , Cyprus , Czech Republic , Germany , Denmark , Dominica , Algeria , Ecuador , Spain , Ethiopia , Finland , Falkland Islands , Faroe Islands , France , Georgia , French Guiana , Bailiwick of Guernsey , Greenland , Gambia , Guatemala , Guinea-Bissau , Heard and McDonald Islands , Honduras , Haiti , Ireland , India , British Indian Ocean Territory , Iraq , Iceland , Bailiwick of Jersey , Jordan , Japan , Kirghizia , Kiribati , North Korea , Cayman Islands , Lebanon , Lithuania , Morocco , Moldavia , Madagascar , Mali , Northern Mariana Islands , Montserrat , Namibia , New Caledonia , Netherlands , Nauru , Niue Islands , Oman , Panama , Peru , Papua New Guinea , Pakistan , St. Pierre and Miquelon , Romania , Republic of Serbia , Rwanda , Solomon Islands , Seychelles , Sudan , Sweden , Slovenia , Svalbard , Slovakia , San Marino , Suriname , Sao Tome and Principe , El Salvador , Chad , Togo , Tokelau Islands , Tonga , Turkey , Trinidad and Tobago , Ukraine , Uganda , Uruguay , Vatican City , Bolivarian Republic of Venezuela , British Virgin Islands , Western Samoa and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms