Check Availability
  • PROVON 

    Floral Foam Hand Soap, 18 oz. Pump Bottle, None, 4 PK

  • Item # 4ZY97
  • Mfr. Model # 5788-04
Floral Foam Hand Soap, 18 oz. Pump Bottle, None, 4 PK Foam Hand Soap,18 oz.,Floral,PK4 Foam Hand Soap,18 oz.,Floral,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Extremely effective against most common germs that may cause disease, this foaming medicated handwash is formulated with moisturizers and triclosan.
Show More Close
 

Technical Specifications

Item # 4ZY97
Mfr. Model # 5788-04
UNSPSC #53131627
Shipping Weight 3.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 18 oz.
Hygiene Properties Antibacterial
Formula Triclosan(R)
Fragrance Floral
Color Clear Blue Green
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Afghanistan , Antigua and Barbuda , Antarctica , Argentina , Austria , Aruba , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bermuda , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Botswana , Belarus , Belize , Canada , Cocos Islands , Congo , Ivory Coast , Cook Islands , China , Colombia , Costa Rica , Cape Verde , Christmas Island , Cyprus , Dominica , Algeria , Eritrea , Spain , Ethiopia , Finland , Falkland Islands , France , Grenada , Georgia , Bailiwick of Guernsey , Greenland , Gambia , Guinea , Greece , Guatemala , Guinea-Bissau , Iceland , Italy , Jamaica , Japan , Kiribati , Cayman Islands , Kazakhstan , Laos , Lesotho , Lithuania , Latvia , Morocco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Northern Mariana Islands , Mozambique , Niger , Norfolk Islands , Nigeria , Norway , Niue Islands , Oman , Peru , French Polynesia , Papua New Guinea , Poland , Pitcairn Islands , Palestinian Territory , Paraguay , Qatar , Romania , Rwanda , Saudi Arabia , Solomon Islands , Saint Helena , San Marino , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , Syria , Turks and Caicos Islands , Tajikistan , Tunisia , Tonga , Trinidad and Tobago , American Minor Outlying Islands , St. Vincent and the Grenadines , Western Samoa and Mayotte .

This item is restricted for international sale.