Check Availability
  • PROVON 

    Cranberry Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK

  • Item # 3AU26
  • Mfr. Model # 5285-02
Cranberry Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK Foam Hand Soap,2000mL,Cranberry,PK2 Foam Hand Soap,2000mL,Cranberry,PK2 Foam Hand Soap,2000mL,Cranberry,PK2 Foam Hand Soap,2000mL,Cranberry,PK2 Foam Hand Soap,2000mL,Cranberry,PK2 Foam Hand Soap,2000mL,Cranberry,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with moisturizers, this foaming soap can be used to refill FMX™ dispensing systems, available separately. The SANITARY SEALED™ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 3AU26
Mfr. Model # 5285-02
UNSPSC #53131627
Catalog Page 1496
Shipping Weight 10.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2000mL
Hygiene Properties None
Formula Provon
Fragrance Cranberry
Color Pink
Uses Dispenser Mfr. No. 5260-06
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Antarctica , Argentina , Bosnia and Herzegovina , Barbados , Bangladesh , Bulgaria , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Cameroon , China , Cuba , Djibouti , Denmark , Estonia , Eritrea , Spain , Finland , Falkland Islands , Federated States of Micronesia , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Gibraltar , Greenland , Gambia , Equatorial Guinea , Guatemala , Hong Kong , Heard and McDonald Islands , Croatia , Ireland , Israel , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Jamaica , Japan , Kenya , Cambodia , Kiribati , North Korea , Lebanon , Lithuania , Latvia , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Macau , Mauritania , Malta , Mauritius , Malawi , New Caledonia , Norfolk Islands , Nigeria , Netherlands , Nauru , Niue Islands , Oman , French Polynesia , Papua New Guinea , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Portugal , Paraguay , Qatar , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sweden , Singapore , Sierra Leone , San Marino , Suriname , Sao Tome and Principe , Swaziland , Turks and Caicos Islands , Chad , Thailand , Tajikistan , Turkmenistan , Taiwan , Ukraine , Uganda , Uruguay , Uzbekistan , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , Vanuatu , Western Samoa , Mayotte and South Africa .

This item is restricted for international sale.

Alternate Search Terms