Check Availability
  • PROTOCOL 

    Sawhorse Feet, 2" W, 2-1/2" L

  • Item # 53XG17
  • Mfr. Model # 92783
Sawhorse Feet, 2" W, 2-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sawhorse feet feature polypropylene construction. They are designed for use with 45ND39 and 45ND40, available separately. They offer simple assembly. Set includes 4 sawhorse feet.
Show More Close
 

Technical Specifications

Item # 53XG17
Mfr. Model # 92783
UNSPSC #27112102
Shipping Weight 0.08 lbs
Country of Origin China *
Item Sawhorse Feet
Material Polypropylene
Length 2-1/2"
Width 2"
Height 2-1/2"
For Use With 45ND39, 45ND40
Installation Simple Assembly, Screw Per Foot Bolts Onto Each Leg
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In