Check Availability
  • PROTOCOL 

    Folding Sawhorse 47" L X 22-1/4" W, 30" Sawhorse Max. Height, Steel

  • Item # 45ND39
  • Mfr. Model # 67103
Folding Sawhorse 47" L X 22-1/4" W, 30" Sawhorse Max. Height, Steel Sawhorse,Work Table,47 in.,Steel Sawhorse,Work Table,47 in.,Steel Sawhorse,Work Table,47 in.,Steel Sawhorse,Work Table,47 in.,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a built-in carrying handle, this compact, lightweight sawhorse sets up in minutes. The material support pegs are for vertical cutting.
Show More Close
 

Technical Specifications

Item # 45ND39
Mfr. Model # 67103
UNSPSC #24102006
Shipping Weight 15.6 lbs
Country of Origin China *
Sawhorse Product Grouping Sawhorses
Item Folding Sawhorse
Sawhorse Length 47"
Sawhorse Width 22-1/4"
Sawhorse Max. Height 30"
Sawhorse Min. Height 30"
Sawhorse Material Steel
Sawhorse Load Capacity 1100 lb./Each
Sawhorse Closed Length 40-1/2"
Sawhorse Closed Width 2-1/2"
Sawhorse Closed Depth 4-1/2"
Work Surface 47"W x 2-1/2"D
Finish Powder Coated
Features Folding Legs, Chrome Plated Material Supports, Work Table Support Arm, Built-in Carry Handles
* This product's country of origin is subject to change

Compliance and Restrictions