Check Availability
Adjustable Sawhorse 42" L X 42" W, 32" Sawhorse Max. Height, Steel
  • PROTOCOL 

    Adjustable Sawhorse 42" L X 42" W, 32" Sawhorse Max. Height, Steel

  • Item # 53XG16
  • Mfr. Model # 93199
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 53XG16
Mfr. Model # 93199
UNSPSC #24102006
Shipping Weight 40.1 lbs
Country of Origin China *
Sawhorse Product Grouping Sawhorses
Item Adjustable Sawhorse
Sawhorse Length 42"
Sawhorse Width 42"
Sawhorse Max. Height 32"
Sawhorse Min. Height 25"
Sawhorse Material Steel
Sawhorse Load Capacity 1300 lb./Each
Sawhorse Closed Length 39-3/4"
Sawhorse Closed Width 2-3/4"
Sawhorse Closed Depth 5"
Work Surface 34"W x 3"D
Finish Powder Coated
Includes Carrying Case

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.