Check Availability
Universal Joint,  1-1/2In,  1Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZA61
Mfr. Model # J15670A
UNSPSC #27111714
Catalog Page 781
Shipping Weight 9.35 lbs
Country of Origin USA *
Item Impact Universal Joint
SAE or Metric SAE
Drive Size 1-1/2"
Size 1-1/2"
Socket Depth Standard
Finish Black Oxide
Overall Length 6-19/64"
Material Steel
Number of Pieces 1
Number of Points 4
Features 30 Degrees Working Angle
For Use With Sockets
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In