Check Availability
  • PROTO 

    Tool Holding Collar and Loop, Rubber/Stainless Steel, Fits Shaft Dia. 0.54" to 0.79"

  • Item # 24AL53
  • Mfr. Model # JPCL6SS
Tool Holding Collar and Loop, Rubber/Stainless Steel, Fits Shaft Dia. 0.54" to 0.79"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AL53
Mfr. Model # JPCL6SS
UNSPSC #24112403
Catalog Page 891
Shipping Weight 0.58 lbs
Country of Origin China *
Item Tool Holding Collar and Loop
Fits Shaft Dia. 0.54" to 0.79"
Material Rubber/Stainless Steel
Installation Method Manual
For Use With Tool Lanyards and Tethers, Rotating Tools
* This product's country of origin is subject to change

Compliance and Restrictions