Check Availability
Tethered Aligning Pry Bar,  16" L X 5/8" W, High Alloy Steel
  • PROTO 

    Tethered Aligning Pry Bar, 16" L X 5/8" W, High Alloy Steel

  • Item # 35GR53
  • Mfr. Model # J2130-TT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This pry bar is fitted with a tether tool collar.
Show More Close
 

Technical Specifications

Item # 35GR53
Mfr. Model # J2130-TT
UNSPSC #27112502
Shipping Weight 1.3 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Tethered Aligning Pry Bar
Overall Length 16"
Overall Width 5/8"
Tether Capable Tether Ready
Thickness 5/8"
Dia. 5/8"
Material High Alloy Steel
Color Black
Features Tethered Attachment Point, Aligning Point and Flat End for Prying, Heat Treated Steel for Strength
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms