Check Availability
  • PROTO 

    Tether Ready Wrecking Bar, 30" L X 1-1/4" W, Forged Steel

  • Item # 24AL26
  • Mfr. Model # 55-130-TT
Tether Ready Wrecking Bar,  30" L X 1-1/4" W, Forged Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AL26
Mfr. Model # 55-130-TT
UNSPSC #27112502
Shipping Weight 4.4 lbs
Country of Origin Mexico *
Pry Bar Sub-Category Wrecking Bars
Item Tether Ready Wrecking Bar
Overall Length 30"
Overall Width 1-1/4"
Tether Capable Tether Ready
Thickness 3/4"
Dia. 3/4"
Material Forged Steel
Color Yellow
Features Beveled Chisel End, Nail Slot on Claw End, Tether Collar
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms