Check Availability
  • PROTO 

    Straight Tinners Snip, 10", 18 Mild

  • Item # 3R298
  • Mfr. Model # J320
Straight Tinners Snip, 10", 18 Mild
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Designed for all straight cutting including inside and outside corners.
• Plastisol grips for added comfort.
Show More Close
 

Technical Specifications

Item # 3R298
Mfr. Model # J320
UNSPSC #27111519
Shipping Weight 1.15 lbs
Country of Origin USA *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 10"
Overall Length 10"
Cutting Length 2"
Handle Color Red
Metal Gauge 18 Mild
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Plastic Soft Grip
Material Tool Steel Jaw
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.