Check Availability
  • PROTO 

    Straight Tinners Snip, 7", 18 Mild

  • Item # 3R296
  • Mfr. Model # J317
Straight Tinners Snip, 7", 18 Mild
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Designed for all straight cutting including inside and outside corners.
• Plastisol grips for added comfort.
Show More Close
 

Technical Specifications

Item # 3R296
Mfr. Model # J317
UNSPSC #27111519
Shipping Weight 0.75 lbs
Country of Origin USA *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 7"
Overall Length 7"
Cutting Length 1-1/2"
Handle Color Red
Metal Gauge 18 Mild
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Plastic Soft Grip
Material Tool Steel Jaw
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.