Check Availability
  • PROTO 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 16TW23
  • Mfr. Model # J265SGXL-TT
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16TW23
Mfr. Model # J265SGXL-TT
UNSPSC #27112113
Catalog Page 859
Shipping Weight 2.65 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 4-7/32"
Jaw Width 3-3/32"
Jaw Length 3"
Overall Length 16"
Handle Type Dipped
Tether Capable Tether Ready
Nonsparking No
Insulated No
No. of Jaw Positions 4
Material Steel
Finish Natural
Features With Grip, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, Flush Fastener, 33/64" Jaw Thickness
Standards ASME B107.23-2004
Includes Tether Ready Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In