Check Availability
Steel Socket Storage Box, 4"H x 26-3/4"W x 14-1/2"D, 1344 cu. in., Red
  • PROTO 

    Steel Socket Storage Box, 4"H x 26-3/4"W x 14-1/2"D, 1344 cu. in., Red

  • Item # 40JD15
  • Mfr. Model # J5697R
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping sockets organized. It features heavy-plated steel construction, with a powder-coated finish to resist scratches and corrosion. It also features lockable latches.

• Keeps sockets organized
• Heavy-plated steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lockable latches
Show More Close
 

Technical Specifications

Item # 40JD15
Mfr. Model # J5697R
UNSPSC #24112401
Catalog Page 746
Shipping Weight 21.8 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Socket Storage Box
Primary Tool Box Material Steel
Nominal Outside Width 27"
Nominal Outside Depth 14"
Nominal Outside Height 4"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 1344 cu. in.
Locking System Padlock Hasp
Weight Capacity 85 lb.
Overall Width 26-3/4"
Overall Depth 14-1/2"
Overall Height 4"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Inside Width 26-1/2"
Inside Depth 14-1/4"
Inside Height 3-3/4"
Number of Handles 2
Handle Design Folding Side

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms