Check Availability
  • PROTO 

    Steel Socket Storage Box, 5-1/2"H x 35-3/8"W x 15-3/16"D, 2800 cu. in., Red

  • Item # 40JD08
  • Mfr. Model # J5896R
Steel Socket Storage Box, 5-1/2"H x 35-3/8"W x 15-3/16"D, 2800 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping sockets organized. It features heavy-plated steel construction, with a powder-coated finish to resist scratches and corrosion. It also features lockable latches.

• Keeps sockets organized
• Heavy-plated steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lockable latches
Show More Close
 

Technical Specifications

Item # 40JD08
Mfr. Model # J5896R
UNSPSC #24112401
Catalog Page 746
Shipping Weight 32.45 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Socket Storage Box
Primary Tool Box Material Steel
Nominal Outside Width 35"
Nominal Outside Depth 15"
Nominal Outside Height 5"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 2800 cu. in.
Locking System Padlock Hasp
Weight Capacity 50 lb.
Overall Width 35-3/8"
Overall Depth 15-3/16"
Overall Height 5-1/2"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Inside Width 35-1/8"
Inside Depth 15-9/16"
Inside Height 5-1/4"
Number of Handles 2
Handle Design Folding Side
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms