Check Availability
  • PROTO 

    Steel Screwdriver with 3-1/4" Shank and 9/64" Specialty Tip

  • Item # 425Y19
  • Mfr. Model # JH96403
Steel Screwdriver with 3-1/4" Shank and 9/64" Specialty Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y19
Mfr. Model # JH96403
UNSPSC #27111701
Shipping Weight 0.17 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Screwdriver
Tip Style Group Specialty
Screwdriver Tip Style Hex
Tip Size 9/64"
Handle Material Multicomponent
Shank Length 3-1/4"
Overall Length 7-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Design Ergonomic with Antiroll
Shank Shape Round
Shank Material Steel
Finish Chrome
Features Chemical Resistant, Precision Machine
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close