Check Availability
  • PROTO 

    Steel Screwdriver with 2-5/8" Shank and 5/64" Specialty Tip

  • Item # 425Y17
  • Mfr. Model # JH56403
Steel Screwdriver with 2-5/8" Shank and 5/64" Specialty Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y17
Mfr. Model # JH56403
UNSPSC #27111701
Shipping Weight 0.08 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Screwdriver
Tip Style Group Specialty
Screwdriver Tip Style Hex
Tip Size 5/64"
Handle Material Multicomponent
Shank Length 2-5/8"
Overall Length 6-1/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Design Ergonomic with Antiroll
Shank Shape Round
Shank Material Steel
Finish Chrome
Features Chemical Resistant, Precision Machine
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close