Check Availability
  • PROTO 

    Steel Screwdriver with 2-1/2" Shank and 1/16" Specialty Tip

  • Item # 425Y12
  • Mfr. Model # JH11603
Steel Screwdriver with 2-1/2" Shank and 1/16" Specialty Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hex screwdriver is are also known as an Allen key or Allen wrench. It features a six-sided hex tip.
Show More Close
 

Technical Specifications

Item # 425Y12
Mfr. Model # JH11603
UNSPSC #27111701
Shipping Weight 0.08 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Screwdriver
Tip Style Group Specialty
Screwdriver Tip Style Hex
Tip Size 1/16"
Handle Material Multicomponent
Shank Length 2-1/2"
Overall Length 6"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Design Ergonomic with Antiroll
Shank Shape Round
Shank Material Steel
Finish Chrome
Features Chemical Resistant, Precision Machine
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions