Check Availability
  • PROTO 

    Steel Portable Tool Box, 14"H x 18"W x 10"D, 2520 cu. in., Brown

  • Item # 4R138
  • Mfr. Model # J9951
  • (1)
Steel Portable Tool Box, 14"H x 18"W x 10"D, 2520 cu. in., Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping tools and hardware organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Padlock hasp
Show More Close
 

Technical Specifications

Item # 4R138
Mfr. Model # J9951
UNSPSC #24112401
Catalog Page 746
Shipping Weight 21.8 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 18"
Nominal Outside Depth 10"
Nominal Outside Height 14"
Primary Tool Box Color Family Brown
Primary Tool Box Color Brown
Number of Drawers 0
Storage Capacity 2520 cu. in.
Locking System Padlock Hasp
Weight Capacity 22 lb.
Overall Width 18"
Overall Depth 10"
Overall Height 14"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 4
Inside Width 17-3/4"
Inside Depth 9-3/4"
Inside Height 13-3/4"
Number of Handles 1
Handle Design Folding Top
Features Cantilever Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms