Check Availability
  • PROTO 

    Steel Portable Tool Box, 9-1/2"H x 20"W x 8-1/2"D, 2133 cu. in., Red

  • Item # 40JC95
  • Mfr. Model # J9975R
Steel Portable Tool Box, 9-1/2"H x 20"W x 8-1/2"D, 2133 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping sockets organized. It features heavy-plated steel construction, with a powder-coated finish to resist scratches and corrosion. It also features lockable latches.

• Keeps sockets organized
• Heavy-plated steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lockable latches
Show More Close
 

Technical Specifications

Item # 40JC95
Mfr. Model # J9975R
UNSPSC #24112401
Catalog Page 746
Shipping Weight 12.3 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 20"
Nominal Outside Depth 8"
Nominal Outside Height 9"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 2133 cu. in.
Locking System Padlock Hasp
Weight Capacity 40 lb.
Overall Width 20"
Overall Depth 8-1/2"
Overall Height 9-1/2"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 19-3/4"
Inside Depth 8-1/4"
Inside Height 9-1/4"
Number of Handles 1
Handle Design Folding Top
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms