Check Availability
  • PROTO 

    Spark Plug Gap Gauge Set, Number of Pieces: 8, 0.020 to 0.040 Thickness Range (In.)

  • Item # 3R009
  • Mfr. Model # J000K
Spark Plug Gap Gauge Set, Number of Pieces: 8, 0.020 to 0.040 Thickness Range (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Spark plug electrode bender and eight bent wire gauges in sizes .020", .025", .028", .030", .032", .034" .035" .040".
• Gauges marked with both decimal size and metric equivalent.
Show More Close
 

Technical Specifications

Item # 3R009
Mfr. Model # J000K
UNSPSC #41111617
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Spark Plug Gap Gauge Set
Number of Pieces 8
Thickness Range (In.) 0.020 to 0.040
Thickness (In.) 0.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040
Markings Blades Etched With Decimal And Metric Equivalent
Characteristics Bent Wire Gauges
Includes Spark Plug Electrode Bender, Steel Holder
* This product's country of origin is subject to change

Compliance and Restrictions