Check Availability
  • PROTO 

    Socket Spinner,1/4 in. Dr,6 in.

  • Item # 1AF56
  • Mfr. Model # J4769
Socket Spinner,1/4 in. Dr,6 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® socket driver has a 1/4" square female drive in the handle.
Show More Close
 

Technical Specifications

Item # 1AF56
Mfr. Model # J4769
UNSPSC #27111704
Catalog Page 768
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Socket Spinner
Drive Size 1/4"
Overall Length 6"
For Use With 1/4" Drive Sockets
Number of Pieces 1
Finish Chrome
Features Female Drive in Handle
* This product's country of origin is subject to change

Compliance and Restrictions