Check Availability
  • PROTO 

    Socket Clip,1/4 in. Dr

  • Item # 3R639
  • Mfr. Model # J2590
Socket Clip,1/4 in. Dr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impact sockets withstand high impacting torque loads. They are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.
Show More Close
 

Technical Specifications

Item # 3R639
Mfr. Model # J2590
UNSPSC #27112809
Catalog Page 775
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Socket Clip
Drive Size 1/4"
For Use With Proto(R) Socket Bars
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions