Check Availability
  • PROTO 

    Socket Bit,3/8 in. Dr,1/4 in. Hex

  • Item # 4JW07
  • Mfr. Model # J49901/4ST
Socket Bit,3/8 in. Dr,1/4 in. Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® socket bit has a hex opening that allows the bit holder to take the torque load. Made from a heat-treated alloy for wear resistance which minimizes distortion for a long life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 4JW07
Mfr. Model # J49901/4ST
UNSPSC #27111704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric SAE
Drive Size 3/8"
Tip Size 1/4"
Bit Style Hex
Overall Length 1-13/16"
Insert Length 3/4"
Socket Depth Shallow
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 6
Features Wear Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms