Check Availability
  • PROTO 

    Socket Bit,Hex,10mm Tip Sz.,1/2"Dr. Sz.

  • Item # 426J08
  • Mfr. Model # J5441-10M
Socket Bit,Hex,10mm Tip Sz.,1/2"Dr. Sz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426J08
Mfr. Model # J5441-10M
UNSPSC #27111704
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 10mm
Bit Style Hex
Overall Length 3-1/4"
Insert Length 1-3/4"
Socket Depth Standard
Material Steel
Finish Full Polish Chrome
Number of Points 0
Standards SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions