Check Availability
Socket Bit,1/2" Drive Sz,19mm Tip Sz
  • PROTO 

    Socket Bit,1/2" Drive Sz,19mm Tip Sz

  • Item # 426J03
  • Mfr. Model # J5243
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 426J03
Mfr. Model # J5243
UNSPSC #27111704
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 19mm
Bit Style Hex
Overall Length 4"
Insert Length 2"
Socket Depth Standard
Material Steel
Finish Full Polished Chrome
Number of Points 0
Standards SAE AS4984A

* This product's country of origin is subject to change

Compliance and Restrictions